Corning® Reusable Plastic Single Metric Scale, Graduated Cylinder, PP, TC with Funnel Top, Corning
Catalog #: 89172-024
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:25 ml
- Graduation Interval:0.5 ml
- Description:25 mL Graduated Cylinder, PP, TC with Funnel Top
- Form:Short
- Cat. no.:89172-024
- O.D.×H:20 x 170 mm
- Tolerance:±0.5 ml
- Supplier No.:3022P-25
Specifications
About this item
PP, translucent, graduated.
- Cylinders are manufactured with raised graduations at the primary scale points
- With hexagonal base, calibrated 'to contain' (TC)
- Exposure to temperatures up to 60 °C may not affect accuracy
Graduated cylinders Class B calibrated 'To Contain' (TC) according to DIN 12681/ISO 6706.
It is important to recognize the difference in specifications regarding DIN and ASTM standards. For reference, ASTM Class A and B specifications are more precise than DIN Class A and B specifications, respectively.
Customers Who Bought This Also Bought