Pressure Refill Reaction Vials, Chemglass
Catalog #: 89171-856
Supplier: Chemglass
Small Business Enterprise
Specifications
- Cap included:Yes
- Cap Size:24-414
- Cap Type:Pressure relief cap
- Capacity:20.00 ml
- Description:Vial
- Cat. no.:89171-856
- Diameter ×H:28×57 mm
- Cap Color:Red
- Supplier No.:CG-4912-05
Specifications
About this item
Made from 33 expansion borosilicate glass, ideal for use in heated reactions.
- High resistance to thermal shock
- Maximum chemical resistance
Certifications: Conforms to ASTM E-438 Type 1-Class A, USP Type 1 and ISO 3585.
Delivery: Supplied with a special open top cap which prevents the pressure in the vial from exceeding 150 psig.
Packaging: Packaged in a SBS coated white tray complete with SBS partition. Boxes are marked with alpha-numeric coordinates for fast and easy vial identification.
Customers Who Bought This Also Bought