Order Entry
ContactUsLinkComponent
VWR Carboy
VWR® Carboys with Versatile Caps, PP
Catalog #: 89170-792
Supplier:  VWR International
VWR Carboy
VWR® Carboys with Versatile Caps, PP
Catalog #: 89170-792
Supplier:  VWR International

Specifications

  • Cap Size:
    80 mm
  • Capacity:
    20 L (5.3 gal.)
  • Cat. no.:
    89170-792

Specifications

About this item

VWR® polypropylene carboys are designed to provide users with a highly versatile container that maximizes storage efficiency and ease of use.

VWR® Polypropylene Carboys are molded from a translucent USP Class VI, FDA grade, autoclavable resin, which offers good chemical resistance and heat stability. Polypropylene carboys, as well as all versatile caps, adapters, versatile barbs, and spigots may be autoclaved. The recommended autoclaving cycle is 20 minutes at 15 PSI and 121°C (250°F).

  • Polypropylene construction
  • Translucent, autoclavable resin molding

VWR® polypropylene carboys are designed to provide users with a highly versatile container that maximizes storage efficiency and ease of use.

The distinctive rectangular shape saves valuable bench space.

VWR® polypropylene carboys are molded from a translucent USP Class VI, FDA grade, autoclavable resin, which offers good chemical resistance and heat stability. Polypropylene carboys, as well as all versatile caps, adapters, versatile barbs, and spigots may be autoclaved. The recommended autoclaving cycle is 20 minutes at 15 psi. and 121 °C (250 °F).

Made in the USA.

Large handles on top of the container and molded handles in the base provide a full, secure grip to make lifting, carrying, and pouring easy. Specified models are available with a 120 mm wide neck, which allows the user to reach inside the carboy for easier cleaning. Leakproof polypropylene versatile caps offer the ultimate in connection flexibility. Open caps (sold separately) are compatible with interchangeable adapters, which feature a wide variety of top-connections, including molded-in hose barbs and quick-connect hose barbs. All carboys have their material and volume clearly imprinted on the outside of the bottle, as well as large, easy to read metric graduation marks which are certified to ±5% accuracy.

Customers Who Bought This Also Bought