Closures, Polypropylene, Chemglass
Catalog #: 89167-104
Supplier: Chemglass
Small Business Enterprise
Specifications
- Material:PP
- Cat. no.:89167-104
- For Tube Diameter:38 mm
- Supplier No.:CLS-1503-10
Specifications
About this item
Closure offers two positions, open for gas exchange or closed for humidified environment.
- Internal drip ring minimizes contamination
- Autoclavable to 121 °C
Customers Who Bought This Also Bought