Hoshizaki F330-BAJ Ice Maker with Bin, Nordon Inc.
Catalog #: 89166-532
Supplier: Nordon/Hoshizaki Llc.
cUL Listed
CSA Certified
UL Listed
Specifications
- Storage capacity:80 lbs.
- Description:Self-contained flaker with built-in bins, stainless steel finish
- W×D×H:610x660x991 mm (24x26x39")
- Supplier No.:F-330BAH
Specifications
About this item
The Flaker features an attractive stainless steel finish. It contains an internal auger which is design to produce the highest quality of ice with fewer repairs and down time.
- Cast stainless steel freezing cycle
- Flaker also features a CleanCycle 12 design - 15 min flush every 12 hours
- Self contained flaker flushs automatically when the bin control is activated
- Unit can produce up to 330 lbs of ice per 24 hours
These units are also the industries only greaseless bearing design to improve the life of the machine.
115 V, 60 Hz, 1-Phase
Certifications: Ice maker is NSF certified and UL listed. Filters are AHRI and NSF certified.
Ordering information: Ice maker is supplied with manufacturer's three-year warranty on parts and labor and five-year warranty on compressor and air cooled condenser coil. Filters are supplied with five-year manufacturer's warranty on heads offered by Everpure.
Customers Who Bought This Also Bought