BRAND® Imhoff Sedimentation Cones, SAN, BrandTech Scientific, Inc.
Catalog #: 89140-950
Supplier: Brandtech
Specifications
- Capacity:1000 ml
- Material:Styrene Acrylonitrile (SAN)
- Graduation increments:0.1 ml (0 - 2 ml); 0.5 ml (2 - 10 ml); 1 ml (10 - 40 ml); 2 ml (40 - 100 ml); 50 ml (100 - 1000 ml)
- Tolerance:0.1 (±ml)
- Division:0.1 ml
- Graduation:0 - 2 ml
- Cat. no.:89140-950
- Supplier No.:388000
Specifications
About this item
For measurement of settleable/sedimenting solids in suspension.
- Glass-clear SAN plastic for easy reading
- Screw cap for draining
- Withstands temperatures to 85 °C
These BRAND® Imhoff Sedimentation Cones are made of glass-clear styrene acrylonitrile copolymer with molded graduations for easy measurement of settled solids. Finely graduated up to 100 ml, with graduations every 50 ml up to 1000 ml. Screw cap assists drainage.
Certifications: Meets DIN 12672.
Customers Who Bought This Also Bought