VWR® Pop-Up™ Tube Racks
Catalog #: 89140-270
Supplier: VWR International
Specifications
- Dimensions:255L x 137W x 72H mm (Expanded), 21H mm (Collapsed)
- Color:Pink
- Description:VWR® Pop-Up™ Tube Racks
- Cat. no.:89140-270
Specifications
About this item
Simple, easy action to open and close; simply expand and collapse when racks are needed.
- Imprinted grid
- Space-saving stacking design
- Robust polypropylene construction
Designed to help organize 15 mL and 50 mL tubes
Not recommended for cleaning in autoclave.
Imprinted grid aids quick retrieval. Stack racks in open or closed position to save space when racks are not in use.
Customers Who Bought This Also Bought