Order Entry
ContactUsLinkComponent
Cover For 3.8L Large Knob Top Desiccator
PYREX® Knob Top Desiccators, Corning
Catalog #: 89134-392
Supplier:  Corning
   Waste Reducing
Product available on GSA Advantage®
Cover For 3.8L Large Knob Top Desiccator
PYREX® Knob Top Desiccators, Corning
Catalog #: 89134-392
Supplier:  Corning
   Waste Reducing
Product available on GSA Advantage®

Specifications

  • Description:
    Replacement Cover for PYREX® 5.8 L Large Knob Top Desiccator
  • Environmentally Preferable:
    Waste Reducing
  • Height:
    107 mm
  • Cat. no.:
    89134-392
  • Flange I.D.:
    223.5 mm
  • For Plate Dia.:
  • Supplier No.:
    3081-200CO

Specifications

About this item

These PYREX® borosilicate glass desiccators are designed for general analytical work. Material is Borosilicate Glass Code 7740.

  • Sturdy knobs make the covers easy to handle
Ordering information: Plate is not included. For a compatible plate, please contact your representative for more information.
Caution: Warning: Do not heat or subject to pressure. Not suitable for vacuum applications.
Customers Who Bought This Also Bought