To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:38 mm (1.5")
- Sterility:Sterile
- Cat. no.:89134-146
- Packaging:Individually Wrapped
- Supplier No.:B25-150
Specifications
About this item
These Luer Stub Adaptors (Blunt Needles) offer superior quality at an affordable price. With a plastic Luer hub and stainless-steel cannula, these blunt tip needles are useful for a variety of laboratory tasks, including connection to indwelling catheters and dispensing of liquids. The smooth and burr-free stainless-steel needles will not damage the inner lumen when accessing catheters or tubing. Ensure the integrity of the catheter when dosing, sampling, flushing, and locking with these blunt needles.
- Sterile needles are EtO exposed and individually packaged (25 per pack)
- Non sterile needles are affordably packaged in bulk quantities of 100 or 1000
- High-quality, low cost
- Stainless steel cannula has a burr-free tip
- Also available attached to empty or pre-filled flushing or locking syringes
Blunt Tip Needles (Luer Stub Adaptors) have countless laboratory applications. For instance, when dosing, sampling, or infusing, these blunt needles ensure a secure and reliable connection to in-dwelling catheters. The superior manufactured blunt needles provide a smooth, burr-free needle edge which prevents inadvertent damage to the lumen of the catheter caused by inferior needles. These high-quality, low-cost blunt needles are a critical tool for dosing, sampling, flushing, and locking catheters.