Order Entry
ContactUsLinkComponent
Vortex Mixer W/Tube Head 120V
Corning® LSE™ Vortex Mixer, Corning
Catalog #: 89133-512
Supplier:  Corning
   Low Manufacturing Impact
Vortex Mixer W/Tube Head 120V
Corning® LSE™ Vortex Mixer, Corning
Catalog #: 89133-512
Supplier:  Corning
   Low Manufacturing Impact

Specifications

  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    I-RECs, ISO 14001 - Reynosa
  • Dimensions:
    14 x 16 x 13 cm (51/2 x 62/7 x 51/8")
  • Speed:
    0-3400 rpm
  • Weight:
    2.2 kg (4.8 lbs.)
  • Voltage:
    120V, 50/60Hz
  • Supplier No.:
    6775

Specifications

About this item

The Corning variable speed LSE Vortex Mixer provides fast, efficient mixing with minimal vibration

The unit features a powerful, counter-balanced motor drive, continuous or "touch" mix modes. A range of accessories are available for all common sample tubes and containers.

Certifications: ETL Certified and CSA Compliant.
Customers Who Bought This Also Bought