Order Entry
ContactUsLinkComponent
Microcentrifuge Hi Speed 120V
Corning® LSE™ High Speed Microcentrifuge, Corning
Catalog #: 89133-510
Supplier:  Corning
   Low Manufacturing Impact
Product available on GSA Advantage®
Microcentrifuge Hi Speed 120V
Corning® LSE™ High Speed Microcentrifuge, Corning
Catalog #: 89133-510
Supplier:  Corning
   Low Manufacturing Impact
Product available on GSA Advantage®

Specifications

  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    I-RECs, ISO 14001 - Reynosa
  • Max. RCF:
    16,300 g
  • Dimensions:
    23.5L x29.3W x21.6H cm (91/4 x 111/2 x 81/2")
  • Cat. no.:
    89133-510
  • Electrical:
    120 V, 50/60 Hz
  • Maximum Speed:
    500 - 13,300 rpm
  • Maximum Capacity:
    24 x 1.5/2.0 mL
  • Weight:
    8.1 kg (18 lbs.)
  • Supplier No.:
    6765-HS

Specifications

About this item

The Corning® LSE High Speed Microcentrifuge features an easy-to-use, digital control interface and high-speed performance for quick nucleic acid and protein separations

  • Fast acceleration to 13,300 rpm/16,300 x g
  • Quiet and cool running even at maxium speed

Two control knobs are used to precisely set rotor speed and run time, and parameters are shown on the easy-to-read LED displays. Press the "Speed/G-Force" knob to toggle the display between rpm and calculated g-force.

The LSE High Speed Microcentrifuge incorporates a brushless drive and unique air cooling system to both reduce noise and minimize sample heating even during prolonged runs at maximum speed.

Supplied with a 24 x 1.5/2.0 mL rotor for micro samples. Adapters are available for tubes smaller than 1.5 mL.

Customers Who Bought This Also Bought