Corning® Lambda™ Plus Single-Channel, 8-Channel, and 12-Channel Pipettors, Corning
Catalog #: 89133-480
Supplier: Corning
Specifications
- Volume:0.5 - 10 µl
- Description:Single-channel pipettor, autoclavable, universal fit
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Warsaw
- Cat. no.:89133-480
- For Use With:10 µl tips
- Supplier No.:4071
Specifications
About this item
Available in single-, eight-and twelve-channel configurations, all Lambda™ Plus pipettors feature smooth plunger movement and extremely low pipetting forces.
- Fully autoclavable and UV resistant
- Designed for universal fit with all common brands of pipette tips
- Adjustable tip ejector
- Volume can be set by turning either the thumb wheel or the plunger button
- Locking mechanism prevents accidental change
The Lambda Plus pipettors have been designed to maintain their calibration, even after repeated use and autoclaving. A key is included with each pipettor for easy in-house calibration.
Certifications: Factory calibrated to strict ISO 8655 standards.
Ordering information: Three-year manufacturer warranty.
Customers Who Bought This Also Bought