PolarSafe™ Stainless Steel Chest Freezer Racks, Argos Technologies
Catalog #: 89128-160
Supplier: Argos Technologies
Small Business Enterprise
Specifications
- Capacity:5
- Dimensions:637 x 153 x 157 mm (251/16 x 6 x 63/16")
- Cat. no.:89128-160
- Style:Chest
- For Use With:47/8" Box
- Supplier No.:RC054A
Specifications
About this item
Argos PolarSafe™ Metal Freezer Storage Racks are constructed of high-quality, corrosion resistant stainless steel
Argos PolarSafe™ Racks have been configured to fill all major ultra low (-80°) freezers on the market; racks are designed for Upright and Chest ultra low freezers.
Handles at both ends accommodate freezers with right or left handed doors. Our extensive product range will accommodate all type of sample containers including 2", 3", and 5" boxes, microtiter and deepwell plates and 15 & 50mL centrifuge tubes.
Ordering information: Additional freezer racks available. Contact your Avantor sales representative for details.
Customers Who Bought This Also Bought