VWR® Laboratory Bench and Table Protectors with Leakproof Moisture Barrier
Catalog #: 89126-792
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- W×L:50.8 cm × 91.5 m (20" × 300')
- Description:Roll
Specifications
About this item
These super absorbent bench protectors feature a two-layer, cushioned construction that is ideal for use in a laboratory or veterinary setting.
- Two layers of protection
- Leakproof backsheet
- For laboratory and veterinary applications
- Sold in rolls or as mats
- Can be cut to desired size
The air-lay cellulose layer provides cushion for laboratory equipment and glassware to prevent breakage, while the leakproof plastic backsheet protects tables and benches from spills and moisture.
When these absorbent barriers are used in a veterinary setting, the absorbent material in these pads provides comfort for patients and can be used as a cage liner or table cover to absorb and contain moisture. Material can be cut to the desired size.
Customers Who Bought This Also Bought