VWR® TraceClean® Mayo Tall Glass Jars, Clear
Catalog #: 89126-588
Supplier: VWR International
Small Business Enterprise
Specifications
- Cap Size:58-400
- Cap Type:PTFE-Lined, Solid Top
- Capacity:250 ml (8 oz.)
- O.D.:2.4"
- Color:Clear
- Height:4.3"
- Cap Color:White
Specifications
About this item
These TraceClean® glass jars are used primarily for the collection of soil, sediments, and slurry media for testing Semi-volatiles, Pesticides, PCBs, Diesel Range Organics, TPH, Metals, and Phenolics.
- Clear glass fabrication
- Used as a containment vessel
- Suited toward the collection of inorganic samples
Secondary uses include containment, bench vessels, and archiving
Quality Assured® with VWR® Logo Sample ID Label products, a lot certificate of analysis is generated with the analytical results obtained including the concentration reporting limits and units of measurement. This certificate of analysis is included in each product case.
Please refer to the applicable Certificate of Analysis for certified analytes and corresponding reporting limits.
Certifications: QAL.
Ordering information: Container measurements and capacity "contain" volumes may vary.
Customers Who Bought This Also Bought