VWR® TraceClean® Vials, Amber
Catalog #: 89126-546
Supplier: VWR International
Small Business Enterprise
Specifications
- Cap included:Yes
- Cap Type:Open top
- Capacity:60.00 ml
- Septum:PTFE
- Color:Amber
- Description:Vials
- Diameter ×H:27.5×140 mm
Specifications
About this item
These TraceClean® glass jars are used primarily for the collection of and testing of aqueous samples for Volatile Organic Analysis and Total Petroleum Hydrocarbons (TPH).
- Amber glass fabrication
- Recommended for UV light-sensitive samples
- Suited for testing aqueous samples
Collection and testing of aqueous samples for Total Organic Carbon (TOC).
Quality Assured® with VWR® logo sample ID label products, a lot certificate of analysis is generated with the analytical results obtained including the concentration reporting limits and units of measurement. This certificate of analysis is included in each product case.
Secondary uses - Containment of extracts, etc. Please refer to the applicable certificate of analysis for certified analytes and corresponding reporting limits.
Certifications: QAL
Ordering information: Container measurements and capacity 'contain' volumes may vary.
Customers Who Bought This Also Bought