VWR® TraceClean® Vials, Clear
Catalog #: 89126-542
Supplier: VWR International
Small Business Enterprise
Specifications
- Cap included:Yes
- Cap Size:24-414
- Cap Type:Open top
- Capacity:60.00 ml
- Septum:PTFE
- Color:Clear
- Description:Vials
- Diameter ×H:27.5×140 mm
- Cap Color:White
Specifications
About this item
These TraceClean® glass jars are used for the collection of and testing of aqueous samples for Volatile Organic Analysis and Total Petroleum Hydrocarbons (TPH).
- Clear glass fabrication
- Suited for testing aqueous samples
- Used as a containment vessel
Collection and testing of aqueous samples for Total Organic Carbon (TOC)
Quality Assured® with VWR® logo sample ID label products, a lot certificate of analysis is generated with the analytical results obtained including the concentration reporting limits and units of measurement. This certificate of analysis is included in each product case.
Secondary uses - Containment of extracts, etc. Please refer to the applicable certificate of analysis for certified analytes and corresponding reporting limits.
Certifications: QAL and PC (89096-790)
Ordering information: Container measurements and capacity 'contain' volumes may vary.
Customers Who Bought This Also Bought