To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Capacity:148 ml (5 oz.)
- Dimensions:73.7 Dia x 66.3 H mm
- Sterility:Non sterile
- Description:Container
- Packaging:Bulk
Specifications
About this item
Sturdy, shatter-resistant containers are manufactured from transparent polypropylene to allow constant sample viewing.
- Sturdy, shatter-resistant design
- Transparent siding
- Polypropylene construction
- Available in nonsterile or sterile formats
Sturdy, shatter-resistant containers are manufactured from transparent polypropylene to allow constant sample viewing.
Containers feature molded graduations in 10 mL and 0.5 oz. increments. Polyethylene snap-on lids are sold separately, except where noted. Lids create a secure seal, and offer space for date, name, doctor, and room number molded into the surface. Components are available in nonsterile or sterile formats.