Disposable Tips for MLA and Ovation Pipettors, VistaLab
Catalog #: 89107-230
Supplier: VistaLab
Specifications
- Volume:2 µL
- Packed:VistaRak™
- Cat. no.:89107-230
- Filter:+
- Sterile:+
- Tip Style:Filtered, Micro
- Supplier No.:4060-1333
Specifications
About this item
Disposable polypropylene tips for use with MLA or ovation pipettors.
- Non-pyrogenic
- Non-sterile or sterile, RNase/DNase-free
- Filtered or non-filtered
- Low retention available
- Trace metal certified available
VistaLab tips are available in a full range of volumes from 2 μl to 10 ml for Macro Volume pipettors.
These disposable tips are an economical choice and are available in a wide range of sizes.
Customers Who Bought This Also Bought