VWR® Red Border Tape Labels
Catalog #: 89097-978
Supplier: VWR International
Specifications
- Description:Border tape labels
- Cat. no.:89097-978
- Dimensions:25.4×19.1 mm (1×0.75")
Specifications
About this item
Designed to aid in the identification of containers, shelves, and other standard laboratory or workplace items.
- Self-adhesive tape design
- Distinctive coloring for quick identification
Designed to aid in the identification of containers, shelves, and other standard laboratory or workplace items.
Labels are printed on a white. These labels can be written on with pen, pencil, or permanent marker. They can be easily removed and will not leave a sticky residue.
Ordering information: Supplied on individual rolls, each containing 12.7 m (41.7') of tape.
Customers Who Bought This Also Bought