VWR® Cryogenic Dot and Strip Labels
Catalog # 89097-574
Supplier: VWR International
Specifications
- For Use With:1.5 - 2 ml tubes
- Color:White
- Description:Cryo labels, strips
- Dimensions:13×31.7 mm (0.5×1.25")
- Cat. no.:89097-574
Specifications
About this item
VWR® Cryogenic Dot and Strip Labels are ideal for all cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications.
- Labels can be placed in most incubators
Labels feature a unique adhesive that can withstand extreme temperatures from –196...121 °C (–321...250 °F), without the need for lamination.
Ordering information: Rolls of labels are supplied on a 44 mm Ø (1³/₄") core. Laser printer label sheets are 21.6W×27.9L cm (8¹/₂×11"). Assorted labels come in blue, green, purple, red, and yellow. Roll of assorted labels contains 1000 labels of each color. Boxes of assorted laser printer labels contain five sheets of each color.
Frequently Bought Together