Heavy Duty Polished Glass Stirrer Shaft, 28 mm, Ace Glass Incorporated
Catalog #: 89097-176
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Fits Flask:100 L cylindrical flasks
- Shaft Length:63"
- Supplier No.:8080-30
Specifications
About this item
Heavy duty, 28 mm O.D
For Agitators and Turbines Reference the Following Numbers: 89062-152, 89062-174, 89062-176, 71001-576, 71001-578.
glass stirring shaft for use with ACE reactors. Shaft has pre-drilled holes at top and bottom for positive attachment to motor coupling and agitator, respectively. Recommended for use with ACE PTFE Trubore® and mechanical seal bearings. Use with agitators for 28 mm rods. Fits Ace 89054-598 swivel connector and 89054-602 chuck.
Customers Who Bought This Also Bought