VWR® TraceClean® Wide Mouth Packers, HDPE
Catalog #: 89095-034
Supplier: VWR International
Small Business Enterprise
Specifications
- Cap Size:48-400
- Capacity:250 ml (8.5 oz.)
- Description:Not Processed (NPC)
- Cat. no.:89095-034
Specifications
About this item
Designed for the collection of water samples for testing metals and a variety of inorganic analytes such as cyanide, sulfide, sulfate, chloride, and ion chromatography analytes.
- HDPE construction
- Wide-mouthed design
- Supplied with polyfoam-lined caps
Both the Processed (PC) and Quallity-Assured® (QA) containers follow EPA cleaning procedures according to the OSWER Directive No. 9240.0-05A 'Specifications and Guidance for Contaminant-Free Sample Containers'. QA containers include a Certificate of Analysis in every case, as well as bar codes containing both the lot number and individual container number, ensuring complete traceability. Not Processed (NPC) containers do not undergo the EPA cleaning process. All container cases are custody sealed to ensure product integrity.
Ordering information: Constructed of sturdy HDPE, packers are supplied with polyfoam-lined closures.
Packaging: Packaged in bulk.
Customers Who Bought This Also Bought