To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Conductivity/dissolved solids meter
- Model:Dissolved solids meter
- Temperature accuracy:±0.5 °C (±1 °F)
- Conductivity accuracy:±1% full scale + 1 digit
- Conductivity range:0 - 1999 microsiemens, 0 - 19.99 millisiemens
- Conductivity resolution:1 microsiemen, 0.01 millisiemen
- Dimensions:16.5×3.2×3.2 cm (6¹/₂×1¹/₄×1¹/₄")
- TDS accuracy:±1% full scale + 1 digit
- TDS conversion factor:0.4 - 1
- TDS range:0 - 1999 ppm, 0 - 19.99 ppt
- TDS resolution:1 ppm
- Temperature coefficient:0 - 4% per °C
- Temperature compensation:20° and 25° (automatic)
- Weight:63.8 g (2¹/₄ oz.)
- Cat. no.:89094-764
Specifications
About this item
Units have instant-response probe and solid-state thermistor for quick, precise readings.
- Traceable®
- Temperature in °C and °F
- Tough ABS plastic housing
- Water-resistant design
- Memory function retains calibration data even when turned off
- Fast setting to calibration standards
Tough ABS plastic housing and water-resistant design keep out moisture, dust, and dirt, assuring long life in severe laboratory or harsh plant environments.
Meters fulfill requirements for CAP, ASTM, NCCLS, CLSI, ACS, CLIA, AOAC, EPA APHA, AWWA, WEF, USGS, USP, ISO, and federal and state regulations. A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Easy-to-read LCD digits are 1.3 cm (¹/₂") high. Features include arrow keys fast setting to calibration standards, temperature compensation, and programmable temperature coefficient. Calibration data is stored even when unit is turned off.