Specifications
- Description:Heavyweight, 100 Pads
- Cat. no.:89094-218
- Dimensions:38.1 x 50.8 cm (15 x 20")
- Supplier No.:MAT354
Specifications
About this item
Absorbs the widest range of acids, bases and unknown liquids, even those with high concentrations like 98% sulfuric acid and 30% sodium hydroxide. Chemical-resistant mat won't degrade or cause a dangerous reaction upon contact with corrosive spills. Eight layers of 100% polypropylene are thermally bonded to make PIG Mat exceptionally strong; won't rip, tear or fray even when saturated. Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup. Highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue.
- Absorbs the widest range of acids, bases and unknown liquids, even 98% sulfuric acid and 30% sodium hydroxide
- Chemical resistant, won't degrade or cause reaction upon contact with corrosive spills
- Eight layers of 100% polypropylene thermally bonded; won't rip, tear or fray even when saturated
- Dimple pattern speeds wicking of liquid for faster, easier cleanup
- Highly absorbent, fine-fiber construction won't leave behind liquids or fiber residue
- Dispenser box makes it easy to take, carry and store while protecting from dirt and moisture
Absorbs and retains most acids, bases and unknown liquids
Heavyweight construction is highly durable and absorbent for demanding tasks and large-volume cleanups.
Pink color is easily distinguishable to assure workers use the correct mat during a spill emergency. Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job. Dispenser box makes mat easy to access, carry and store while protecting contents from dirt and moisture.