VWR® TraceClean® Wide Mouth Packers, HDPE
Catalog #: 89094-118
Supplier: VWR International
Small Business Enterprise
Specifications
- Cap Size:53-400
- Capacity:946 ml (32 oz.)
- Description:Not Processed (NPC)
- Cat. no.:89094-118
Specifications
About this item
Packers are for use in collection of water samples for metals analyses and a variety of inorganic analytes including cyanide, sulfide, sulfate, chloride, and ion chromatography.
- HDPE construction
- Wide-mouthed design
- Supplied with polyfoam-lined caps
Processed (PC) and Quality-Assured® (QA) packers follow EPA cleaning procedures listed in the OSWER Directive 9240.0-05A "Specifications and Guidance for Contaminant-Free Sample Containers." QA packers include a Certificate of Analysis in every case.
QA packers also include bar codes with lot number and individual container number for complete traceability. Not Processed (NPC) packers do not receive the specialty cleaning process. All cases are custody-sealed to ensure content integrity.
Customers Who Bought This Also Bought