VWR® TraceClean® Boston Round Bottles, Glass
Catalog #: 89093-900
Supplier: VWR International
Small Business Enterprise
Specifications
- Cap Size:28-400
- Cap Type:Solid-Top
- Capacity:500 ml (16.9 oz.)
- Color:Amber
- Cat. no.:89093-900
Specifications
About this item
Soda lime glass bottles are available with solid-top or open-top caps.
- Soda-lime glass fabrication
- Available with solid-top or open-top caps
- Amber glass is ideal for protecting UV light-sensitive compounds
- Open-top caps feature ultrasonically bonded fluoropolymer resin/silicone septum and are for volatile organic analyses
- Amber glass is recommended for UV light-sensitive compounds
Solid-top caps feature fluoropolymer resin liner and are for semi-volatiles, pesticides, and PCB analyses; and select inorganic compounds.
Processed (PC) and Quality-Assured® (QA) bottles follow EPA cleaning procedures listed in the OSWER Directive 9240.0-05A 'Specifications and Guidance for Contaminant-Free Sample Containers'.
QA bottles include a Certificate of Analysis in every case. QA bottles also include bar codes with lot number and individual container number for complete traceability. Not Processed (NPC) bottles do not receive the specialty cleaning process. All cases are custody-sealed to ensure content integrity.
Customers Who Bought This Also Bought