Specifications
- Cap included:Yes
- Cap Size:24-414
- Cap Type:Open-Top
- Capacity:20.00 ml
- Description:Quality-Assured® (QA) Vials
- Diameter ×H:27.5×57 mm
Specifications
About this item
Type I clear borosilicate glass vials are for use in various analyses and in specimen, extract, and standards storage.
- Borosilicate glass fabrication
- Available with polypropylene solid-top or open-top caps
- Prepared to avoid volatile contamination
They are prepared in a solvent-free facility to prevent possible volatile contamination
Processed (PC) and Quality-Assured® (QA) vials follow EPA cleaning procedures listed in the OSWER Directive 9240.0-05A 'Specifications and Guidance for Contaminant-Free Sample Containers'. QA vials include a Certificate of Analysis in every case. QA vials also include bar codes with lot number and individual container number for complete traceability. Not Processed (NPC) vials do not receive the specialty cleaning process. All cases are custody-sealed to ensure content integrity.
Vials are available with polypropylene solid-top or open-top caps. Solid-top caps feature fluoropolymer resin liners. Open-top caps feature ultrasonically bonded 3.1 mm (¹/₈") fluoropolymer resin/silicone septa and are for volatile organic analyses.