Costar® Multiple Well Cell Culture Plates, Corning
Catalog #: 89093-498
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Well Volume:3.4 ml
- Color:Clear
- Description:Flat-bottom plate, non treated
- Environmentally Preferable:Low Manufacturing Impact
- No. of wells:24
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Packaging:5/bag
- Working Volume:0.38 - 0.57 ml
- Cell Growth Area:1.9 cm²
- Supplier No.:3738
Specifications
About this item
Clear PS, flat bottom, with lid. Available with a choice of surface treatments.
- Lids with condensation rings to reduce contamination
- Uniform footprint for ease of stacking
- Individual alphanumeric codes for well identification
- Sterilized by gamma radiation
- Certified non-pyrogenic
Customers Who Bought This Also Bought