Corning® Cell Culture Flasks with Vent Cap, Non-Treated, Corning
Catalog #: 89092-698
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:10 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:RECs, ISO 14001 - Oneonta
- Cat. no.:89092-698
- Shape:Rectangular
- Neck Style:Canted
- Growth Area:25 cm²
- Medium Volume:5 - 7.5 ml
- Supplier No.:431463
Specifications
About this item
These culture flasks are constructed from optically clear virgin polystrene and feature a canted neck.
- Certified nonpyrogenic
- Non treated
- 100% integrity tested
Printed with lot numbers for ease in traceability. Sterilized by gamma irradiation.
Delivery: Supplied with a vented, orange HDPE cap.
Customers Who Bought This Also Bought