PYREX® Heavy Duty Round Bottom Centrifuge Tubes, Corning
Catalog #: 89091-460
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Volume:50 ml
- Description:PYREX® Heavy-Duty Round-Bottom Centrifuge Tube with Screw Cap, 1600×g maximum RCF
- Environmentally Preferable:Low Manufacturing Impact
- Material:PYREX®
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89091-460
- Supplier No.:8422-50
Specifications
About this item
PYREX®, borosilicate glass, round bottom, with screw cap.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
These 50 ml round bottom centrifuge tubes are useful for the handling of sputum specimens. Digestion, shaking, neutralizing and centrifuging can be performed in one container. They are also useful for other clinical and microbiological tests. Screw caps resist the effects of temperature and steam. The 50 ml tube has a black phenolic GPI 24-410 threaded cap with a glued-in, white rubber liner.
Customers Who Bought This Also Bought