PYREX® Gooch Crucibles, High Form, with Fritted Disc, Corning
Catalog #: 89091-446
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:50 ml
- Porosity:Coarse
- Cat. no.:89091-446
- Diameter ×H:45 x 60 mm
- Disc Diameter:40 mm
- Pore Diameter:40 - 60 µm
- Supplier No.:32940-50C
Specifications
About this item
Particularly adapted to analytical work in cases where precipitates are dried to constant weight at 110 °C (230 °F).
- Made of PYREX® borosilicate glass
Also suitable for high temperatures, in which case it is advisable to heat in an electric furnace. In order to avoid strain, crucible should not be removed from furnace until the temperature has dropped to 250 °C (482 °F). Limit of use, 500 °C (932 °F).
Customers Who Bought This Also Bought