PYREX® Conical Centrifuge Tube 50 ml, White Graduations with Pourout, Corning
Catalog #: 89091-442
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Volume:50 ml
- Description:Standard tube, graduated
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89091-442
- Supplier No.:8300-50
Specifications
About this item
Uniform glass distribution in the wall, taper and bottom of these 50 ml PYREX® conical centrifuge tubes provides improved mechanical strength, prevents the formation of failure-causing stress regions during centrifuging and insures the highest degree of accuracy.
The durable, white enamel scale is graduated from 0 to 10 ml in 0.5 ml divisions, and from 10 ml to 50 ml in 1 ml divisions. Tubes have pour out spout for easy decanting.
Customers Who Bought This Also Bought