PYREX® Filtering Flasks, Heavy Wall, Replaceable Tubulation, Corning
Catalog #: 89091-290
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:2 L
- Graduation Interval:200 ml
- Graduation range:600–1800 mL
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89091-290
- Stopper No.:9
- O.D.×H:168 x 292 mm (65/8 x 111/2")
- Tubulation O.D.:12.5 mm (½")
- Supplier No.:5341-2L
Specifications
About this item
PYREX® borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
These filtering flask have bent, poly tubulation in a grommet which acts as a shock absorber. Graduated to show approximate capacity.
Customers Who Bought This Also Bought