PYREX® Heavy Duty Conical Centrifuge Tubes, Graduated, Corning
Catalog #: 89091-146
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Volume:12 ml
- Description:Conical Centrifuge Tube with White Graduations
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Top Type:Beaded Rim, No Cap or Stopper
- O.D.×L:17×120 mm
- Supplier No.:8140-12
Specifications
About this item
PYREX® borosilicate glass, conical, heavy duty, beaded rim.
- Tubes 12 ml are graduated upward from tip in 0.1 ml divisions
- Tubes 40 ml are graduated in 0.5 ml divisions to 10 ml and from 10 to 40 ml in 1 ml divisions
The tubes are of heavy wall construction, for greater mechanical strength, with durable, white enamel graduations.
In order to conform to outside diameter and overall length limitations imposed by centrifuge rotors and supports, it has been necessary to reduce the capacity of these heavy duty tubes.
Customers Who Bought This Also Bought