PYREX® Volumetric Flasks with [ST] Stopper, Corning
Catalog #: 89091-108
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:10 ml
- Description:Pyrex® Volumetric Flasks with Glass Stopper, 10 ml
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89091-108
- ST Stopper No.:9
- Tolerance:±0.04 ml
- Supplier No.:5641-10
Specifications
About this item
Made of PYREX® borosilicate glass.
- Graduation line is sharp and permanent
- Large white block letters make inscriptions easy to read
- Supplied with interchangeable ground glass stoppers
Flasks are designed for those that do not require the precision accuracy of our Class A capacity flasks. Capacity tolerances are twice those specified for class A volumetric ware.
Customers Who Bought This Also Bought