Specifications
- Environmentally Preferable:Low Manufacturing Impact
- Model:PC-210
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Shipping weight:2 kg (4.5 lbs.)
- Overall dimensions:11.2×12.7×18.5 cm (43/8×5×71/4")
- Electrical:120 V, 50/60 Hz, 33W
- Speed Range:60 - 1100 rpm
- Top Plate Dimensions:10.2×12.7 cm (4×5")
- Supplier No.:6795-210
Specifications
About this item
The Corning® stirrers have a durable glass-ceramic 4×5" Pyroceram® top and offer superior performance and reliability in a low profile, space-saving design.
Housing features exclusive external spill channel that deflects liquids away from internal components and control knobs. Visible LED indicator lights for “Power” and “Stir” allow for easy assessment of unit status. Extra-large knobs feature large, easy-to-read numbers and provide better control, even while wearing bulky safety gloves. Support rod mount at rear of the housing allows a standard retort rod to be directly attached to the unit for a thermometer, electrode, buret, or for other application requirements.
- Designed with CEE7-7 plug
- Microprocessor controlled to automatically adjust motor strength to any solution
- Enclosed electronics design protects components, improves performance, and prolongs product life
- Two piece casting design deflects spills away from electronics
- Built in mount for an optional support rod
The Corning® stirrers have a durable glass-ceramic 4×5" Pyroceram® top and offer superior performance and reliability in a low profile, space-saving design.
Exclusive closed-loop stirring control monitors and regulates the stirring speed for aqueous, viscous, or semi-solid solutions. A stronger, larger magnet improves stir bar coupling and stirring capability.