PYREX® Media Bottles, Graduated, Low Actinic Glass, Corning
Catalog #: 89090-098
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Cap Size:GL45
- Capacity:2 L (67.6 oz.)
- Graduation Interval:200 ml
- Graduation range:400–1800 mL
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:89090-098
- Supplier No.:51395-2L
Specifications
About this item
PYREX® low actinic glass, with screw caps, graduated.
- Autoclavable
- Permanent white enamel graduations with marking spots
These heavy duty bottles are used for storing and transporting of light sensitive materials. It includes linerless, orange polypropylene plug seal cap with drip-free pouring rings.
Sizes 100 ml and above have a glass bead that indicates full capacity line. Optional red PBT caps and red ETFE pouring rings are available for dry heat sterilization (180 °C). Bottles feature permanent white enamel graduations and marking spots.
Ordering information: All sizes except the 25 ml bottle include a drip-free pouring ring.
Caution: Do not tighten caps immediately after autoclaving as the vacuum resulting from cooling can cause breakage. Bottles larger than 2 L should not be used with bottle top filter units or in other applications involving vacuum pressure as breakage may occur. A vented cap is not recommended for use on the 5 and 10 L bottles for venting during autoclaving.
Customers Who Bought This Also Bought