Corning® Storage Bottles, Square, Polycarbonate, Sterile, Corning
Catalog #: 89089-762
Supplier: Corning
Specifications
- Capacity:250 ml (8.5 oz.)
- Cat. no.:89089-762
- Supplier No.:431431
Specifications
About this item
PC, square.
- More break-resistant than other glass or plastic bottles
- Screened white enamel graduations are easier to see than moulded graduations
- Large white marking spot for easier identification
- Bottles can be autoclaved once at 121 °C and 15 psi (repeated autoclaving weakens PC and is not recommended)
- Can be stored at –80 °C
These storage bottles are easier to handle, require less space on the shelf or in the autoclave, and are ideal for mixing, sampling and storage.
Customers Who Bought This Also Bought