Specifications
- Length:6.0 cm (2.36")
- Volume:1 - 200 µl
- Tip Color:Yellow
- Tip Style:Finntip Flex 200 sterile
- Supplier No.:94060313
Specifications
About this item
The latest breakthrough in pipette tip technology, the Finntip Flex system offers flexible, soft and sophisticated high-end tips for discerning users.
Thermo Scientific Finntip Flex pipette Tips ensure a better seal with the pipetter module, for higher accuracy and precision. The Finntip Flex system consists of a new generation of easy-to-use 10, 200, 300, 1000, 1200 µl and 10 ml tips.
The soft tip reduces the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI). It also ensures a better seal with the pipetter module, ensuring higher accuracy and precision.
All elements in the system have been designed to fulfill the most demanding requirements for ergonomics and flexibility in pipetting tasks at today's fast-paced laboratories.