VWR® Traceable® Giant-Digit™ Countdown Timer
Catalog #: 89087-398
Supplier: VWR International
Specifications
- Resolution:1 s
- Cat. no.:89087-398
- W×H×D:8.4×7.6×1.3 cm (3⁵/₁₆×3×¹/₂")
- Accuracy:0.01%
- Weight:78 g (2.75 oz.)
Specifications
About this item
Timer can be programmed in countdown mode or stopwatch mode up to 99 minutes, 59 seconds.
- Traceable
- Memory function for repetitive timing
- Magnetic back for mounting on metal surfaces
Timer features Automatic Bounceback™ memory for repetitive timing. Three labeled buttons for intuitive operation. Giant-digit 3.4 cm (1⁵/₁₆") display can be read from 15 m (50').
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Delivery: Timer is supplied with battery, easel bench stand, and magnetic back.
Customers Who Bought This Also Bought