Disposable Serological Pipettes, Glass, Sterile, TD Color-Coded, Kimble Chase
Catalog #: 89085-766
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:5 ml
- Color:Blue
- Packaging:50/Pack
- Tolerance:±0.15 ml
- Subdivisions:0.1 mL
- Negative Graduations:1 ml
- Supplier No.:72102-5110
Specifications
About this item
Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements.
- Non-pyrogenic
- Pipettes have a uniform pulled tip and are clean, plugged, sterile and ready for use
- Calibrated To Deliver (TD) to the tip
- Provided with 'negative' graduations to increase the versatility of the pipet
- Designed from ASTM Specification E714
Ordering information: Packed in a convenient recloseable canister pack containing 50 pieces sealed in a plastic bag.
Customers Who Bought This Also Bought