Volumetric Pipettes, Class A, Color-Coded, Hirschmann
Catalog #: 89085-234
Supplier: Hirschmann
Specifications
- Capacity:50 ml
- Description:Serialized Pipets
- Cat. no.:89085-234
- Tolerance:±0.05 ml
- Band Color:White
- Supplier No.:134G50S
Specifications
About this item
Pipettes are constructed of borosilicate glass and feature black enamel lettering and a graduation line.
Designed to deliver according to ASTM Specification E969, Class A requirements. Color-coded for ease in sorting and selection according to ASTM E1273. Serialized pipettes include a Certificate of Identification and Accuracy. All pipettes feature lot number and production year printed onto the pipette for QA purposes.
Customers Who Bought This Also Bought