Sparger, Straight with Hose Connection, Ace Glass Incorporated
Catalog #: 89084-640
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Dimensions:O.D. 14 mm
- Length:915 mm
- Porosity:70 to 100 µm
- Tubing I.D.:¼"
- Description:Sparger, Straight with Ace-Thred and Hose Connection
- Cat. no.:89084-640
- Supplier No.:6453-146
Specifications
About this item
Straight sparger tube with Ace fritted bottom available in various porosities
Top is either a 1/2" ID hose connection or a #7 Ace-Thred which allows the use of our Ace-Safe connector (89052-936). The 10 mm OD spargers will fit inside #11 Ace-Threds, the 14 mm OD within #15 Ace-Threds.
Customers Who Bought This Also Bought