Precision Seal™ Septa, Rubber, Ace Glass Incorporated
Catalog #: 89084-538
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Color:White
- Cat. no.:89084-538
- For Use With:13 mm O.D. Neck Glass Tubing
- Supplier No.:9106-127
Specifications
About this item
Seals are engineered for a precision fit (80% glass to rubber contact) in standard taper glassware joints and tubes
Precision-Seal™ septa are manufactured under “white room” conditions, from one certified raw material formulation, for absolute consistency in all sizes, lot-to-lot.
Ordering information: Available in red or white. Mixed set includes samples of each size available.
Customers Who Bought This Also Bought