Order Entry
ContactUsLinkComponent
250ML PHOTOCHEMICAL REACTION ASSEMBLY, 50Hz
Reaction Assembly, Photochemical, Ace Glass Incorporated
Catalog #: 89084-408
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
250ML PHOTOCHEMICAL REACTION ASSEMBLY, 50Hz
Reaction Assembly, Photochemical, Ace Glass Incorporated
Catalog #: 89084-408
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • Capacity:
    250 ml
  • Description:
    Reaction Assembly, Photochemical, Ace-Thred, Complete
  • Cat. no.:
    89084-408
  • Electrical:
    230 V, 50 Hz
  • Supplier No.:
    7861-410

Specifications

About this item

Complete reaction assembly with all parts needed for immediate operation

Utilizes an internally threaded connection in place of the ground glass joint. Bushing and FETFE O-Ring form a compression type seal with immersion well. Well has removable inner cooling tube. Reactor has one- standard taper 14/20 angled joint for sparger tube, one- standard taper 24/40 vertical joint for condenser, and one- #7 Ace-Thred for thermometer. Volume indicated is total volume. Actual working volume is approximately 40-50% of total.

Ordering information: Complete assembly consists of reactor, 89061-380 quartz immersion well, sparger tube, PTFE Stir Bar, #7 nylon bushing with O-Ring, 3 Meters of 4.8 mm I.D. PTFE Tubing, stand, and 450 watt lamp and power supply.
Customers Who Bought This Also Bought