Adapter, pH Probe, Pilot Plant, Ace Glass Incorporated
Catalog #: 89084-386
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Length:91 cm (36")
- Description:Complete Adapter, with Chemraz O-Ring
- Cat. no.:89084-386
- Supplier No.:5278-145
Specifications
About this item
This pH probe adapter has a 25mm O.D., with a #15 Ace-Thred at one end and the other end an open tube.
- Ace-Thred at one end
- Open tube at other end
- Fabricated from borosilicate glass
To use adapter, insert a 1/2-inch probe in the open end down to and through the Ace-Thred, leaving enough exposed to secure with a bushing and o-ring to make a compression seal. The adapter tube is held in the flask's standard taper joint with an 89082-580 "Maxi" adapter, again with a compression seal, thus making the tube vertically adjustable.
Ordering information: Complete item consists of glass adapter tube, PTFE bushing with -110 FETFE o-ring (89059-238) or PTFE bushing with -110 Chemraz o-ring (89083-164), and 89082-580 "Maxi" adapter that consists of 89061-878 glassware with 89059-226 bushing. Components may all be ordered separately.
Customers Who Bought This Also Bought