Order Entry
ContactUsLinkComponent
7MMOD X 210MM POROSITY A FILTER STICK
Gas Dispersion Tube, Fine Dispersion, Ace Glass Incorporated
Catalog #: 89083-460
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
7MMOD X 210MM POROSITY A FILTER STICK
Gas Dispersion Tube, Fine Dispersion, Ace Glass Incorporated
Catalog #: 89083-460
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • Length:
    210 mm
  • Porosity:
    A (145 - 174 µm)
  • Description:
    Gas Dispersion Tube
  • Disc Diameter:
    7 mm
  • Supplier No.:
    9435-51

Specifications

About this item

This gas dispersion tube is for fine dispersion

Porous tip is approximately 5mm or 7mm O.D. x 10mm length. The 7mm O.D. tubes fit a #7 Ace-Thred. Fabricated from borosilicate glass.

Customers Who Bought This Also Bought