Chromatography Column, 1:5 PTFE Plug, Ace Glass Incorporated
Catalog #: 89083-304
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Capacity:340 ml
- Description:With Disc, [ST] 24/40 Outer Joint Top, Fits Tubing ID 38.0 mm, 300 mm long
- Cat. no.:89083-304
- Reservoir Capacity:250 ml
- Supplier No.:5907-143
Specifications
About this item
This chromatography column comes with an integral reservoir at top, and a 2 mm bore, 1:5 taper PTFE stopcock plug at the bottom.
Available with #3 stopper opening at top, or with reinforced [ST] 24/40 outer joint. Available with or without Porosity B (70 to 100 µm) fritted disc sealed in. Fabricated from borosilicate glass.
Customers Who Bought This Also Bought