Specifications
- Accuracy:±12.0 - 1.5%
- Volume:0.2 - 2 µl
- Cat. no.:89079-960
- Precision:≤6.0–0.7%
Specifications
About this item
The new, ergonomic design of the pipettors allow for consistently comfortable pipetting even with extended use.
- Superior accuracy and precision for critical applications
- Reduced plunger forces
- Fully autoclavable
- Volume locking mechanism
An extended, curved finger rest allows the pipettor to balance on the index finger, and both plunger and volume-adjustment forces have been significantly reduced to eliminate the strain of repetitive pipetting.
To accommodate a wide variety of tips, the easy-grip ejector system provides adjustment of the ejector height. The stainless steel construction of the ejector prevents corrosion and bending. These lightweight, durable pipettors are fully autoclavable and are supplied with a tool for in-lab calibration and a three-year warranty.
Each starter kit is supplied with the pipette volumes listed in the table below and a 4-place linear stand.
Volume setting is continuously adjustable using either the micrometer wheel or dispenser button. A locking mechanism prevents accidental volume shift while the instrument is in use.